Beli Mesin Gerinda Variable Speed di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Angle Grinder Variable (Mesin Gerinda Tangan)
    Mulai

    Rp569.900

    RYU Angle Grinder Variable (Mesin Gerinda Tangan)
    atribut:
    • Size (inch): 4
    • Power (W): 840
    • No Load Speed (rpm): 11000
  2. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  4. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  5. NRT-PRO Angle Grinder Variable Speed (Mesin Gerinda Tangan)
    Mulai

    Rp289.900

    NRT-PRO Angle Grinder Variable Speed (Mesin Gerinda Tangan)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  6. RYU Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp759.900

    RYU Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Tube Diameter (mm): 6
    • No Load Speed (rpm): 2800
    • Power (W): 750
  7. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  8. Mollar Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp259.900

    Mollar Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle Grinder Mollar 100mm with Var. Speed- RPM : 0-11000 RPM- Lock On Switch disamping- Variable Speed terletak dibelakang- Heavy Duty
  9. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  10. RYU Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    RYU Drill (Mesin Bor Listrik)
    atribut:
    • Chuck Capacity (mm): 10
  11. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  13. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  14. FISCH Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp309.900

    FISCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    • Tough, powerful, professional • Higher precision, longer service life • Hard engineering plastic case shell • Excelsior electric motor with higher power
    atribut:
    • Disc Size (mm): 100
    • Spindle Thread: M10
  15. Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Mulai

    Rp73.900

    Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For wood, steel, brass, bronze, cast iron, aluminium and plastic. Aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance.4 to 6 teeth per inch. 28.5mm (11/8Inch) cutting depth.
    atribut:
    • Body Material: Alloy Steel
    • Cutting Material: High Speed Steel
    • Blade Construction: Bi-metal
    • Cutting Depth: 28.5mm
    • Tooth Pitch: Variable
  16. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  17. Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 50
    • Overall Length (mm): 250
    • Jaw Thickness: Standard
    • Part Number: KEN0502400K
    • Special Features: Graduated Scale
Daftar Harga Mesin Gerinda Variable Speed Terbaru November 2026
RYU Angle Grinder Variable (Mesin Gerinda Tangan)Rp569.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
RYU Angle Grinder (Mesin Gerinda Tangan)Rp399.900
NRT-PRO Angle Grinder Variable Speed (Mesin Gerinda Tangan)Rp289.900
KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner)Rp459.900
KRISBOW Angle Grinder (Mesin Gerinda Tangan)Rp459.900
RYU Die Grinder (Mesin Gerinda Tuner)Rp759.900
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900
Mollar Angle Grinder (Mesin Gerinda Tangan)Rp259.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)